Skip to Content
Merck
All Photos(1)

Key Documents

16950

Sigma-Aldrich

PEG 8000 12% − Potassium chloride 0.1M − HEPES pH 7; 100 mM solution

Synonym(s):

Crystallization solution 32/Kit-No 02528

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

liquid

pH

7.0±0.2 ( in neat)

density

1.03 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service