Skip to Content
Merck
All Photos(2)

Key Documents

Z801003

Hellma® absorption cuvettes, standard cells, Macro

Special Optical Glass, spectral range 360-2500 nm, pathlength 20 mm, chamber volume 7000 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

optical glass

description

2 polished windows

manufacturer/tradename

Hellma 6030-OG

parameter

360-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

45 mm × 12.5 mm × 22.5 mm

chamber volume

7000 μL

pathlength

20 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

without lid

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service