Z800783
Hellma® absorption cuvettes, standard cells, Macro
Special Optical Glass, spectral range 320-2500 nm, pathlength 40 mm, chamber volume 14000 μL
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121813
NACRES:
SB.32
Recommended Products
material
optical glass
description
2 polished windows
manufacturer/tradename
Hellma 100-OS
parameter
320-2500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
45 mm × 12.5 mm × 42.5 mm
chamber volume
14000 μL
pathlength
40 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
with PTFE lid
Packaging
Sold as packages containing a single cell (1EA = 1 cell)
Legal Information
Hellma is a registered trademark of Hellma GmbH
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service