SIAL311NZ0.5C
Microcentrifuge Tube, 0.5 mL
conical bottom, natural
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
material
conical bottom
natural
polypropylene
packaging
pkg of 10 × 1000 ea
H
31.6 mm
capacity
0.5 mL
diam.
7.7 mm
Looking for similar products? Visit Product Comparison Guide
General description
0.5 mL Microcentrifuge tubes with attached click lock lids. Available in a variety of colours.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service