Skip to Content
Merck
All Photos(1)

Key Documents

74041

Sigma-Aldrich

Sterility Indicator (Steam Sterilization)

suitable for microbiology

Synonym(s):

Spore Strips (for Steam Sterilization), Spore Strips Bioindicator (for Steam Sterilization)

Sign Into View Organizational & Contract Pricing

Select a Size

25 STRIPS
€26.20

€26.20


Check Cart for Availability


Select a Size

Change View
25 STRIPS
€26.20

About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

€26.20


Check Cart for Availability

shelf life

limited shelf life, expiry date on the label

application(s)

food and beverages
microbiology

storage temp.

2-8°C

General description

These indicators consist of Bacillus stearothermophilus (ATCC 7953) spores impregnated on paper strips, individually placed into envelopes. Bacillus stearothermophilus is a thermophilic species which can grow at 65°C and above. The spores are highly resistant and are used to monitor autoclave performance. These indicators as specified by U.S. military specification MIL-S-36586 are GMP requirements of U.S. FDA.

Packaging

package of 25 strips
Dimension envelop (2 strips): 46x70 mm
Dimension strips: 33x7 mm

Components

Bacillus stearothermophilus (ATCC 7953) spores impregnated on paper strips (1 mio. spores per strip)

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Disinfection control solutions ensure food safety and regulatory compliance in food & beverage manufacturing.

Questions

1–2 of 2 Questions  
  1. What are the dimensions (length x width) of the sterility indicator strips?

    1 answer
    1. The strips are packed in a pouch. The dimensions of each pouch (two pouches) are:
      - Length: 79 mm
      - Width: 50 mm

      Within each pouch is the strip bearing spores with the following dimensions:
      - Length: Approximately 34.4 mm
      - Width: 5 mm
      - Thickness: 0.91 mm

      Helpful?

  2. Erfüllt das Produkt DIN EN ISO 11138-3?

    1 answer
    1. This product is measured and qualified at an ISO/IEC 17025 and ISO 17034 accredited laboratory. Please see the Quality & Regulatory information under the "ISO certificated and Site Quality Self-Assessments" section in the link below for more information:
      https://www.sigmaaldrich.com/life-science/quality-and-regulatory-management/iso-certificates.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service