Skip to Content
Merck
All Photos(1)

Documents

24586

Hamilton® GASTIGHT® syringe, 1700 series

1702N, volume 25 μL, needle size 22s ga (side-port), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE plunger tip
cone tip, side port stainless steel needle (point style 5)

needle size

22s ga (side-port)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80239

needle L

51 mm (2 in.)

volume

25 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Protocols

Simplify your thermal desorption-based terpenes sample collection in air. Learn more about their profiling, odor measurement, industrial hygiene, and environmental emissions.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service