Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
stainless steel needle (point style 2)
needle size
25 ga (bevel tip)
feature
Sample contained in needle (no dead volume)
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 88411
needle L
70 mm (2.75 in.)
volume
2 μL
General description
- Rapid injection of minute volumes
- Eliminates dead volume by placing the sample in the needle
- Leak-proof at injection pressures up to 6000 psi
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material stainless steel needle (point style 2) | material stainless steel needle (point style 2) | material stainless steel needle (point style 2) | material blunt tip stainless steel needle (point style 3) |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| needle L 70 mm (2.75 in.) | needle L 70 mm (2.75 in.) | needle L 70 mm (2.75 in.) | needle L 70 mm (2.75 in.) |
| needle size 25 ga (bevel tip) | needle size 25s ga (bevel tip) | needle size 23 ga (bevel tip) | needle size 24 ga (blunt tip) |
| feature Sample contained in needle (no dead volume) | feature Sample contained in needle (no dead volume) | feature Sample contained in needle (no dead volume) | feature Sample contained in needle (no dead volume) |
| manufacturer/tradename Hamilton 88411 | manufacturer/tradename Hamilton 80135 | manufacturer/tradename Hamilton 88511 | manufacturer/tradename Hamilton 88000 |
Still not finding the right product?
Explore all of our products under Hamilton® syringe, 7000 series, knurled hub
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
