Skip to Content
Merck
All Photos(1)

Documents

20737

Hamilton® syringe, 700 series, fixed needle

710N, volume 100 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type N (cemented needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80600

needle L

51 mm (2 in.)

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used in a study where liquid core optical fiber type total reflection cell was applied for the detection of flow injection analysis.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Liquid core optical fiber total reflection cell as a colorimetric detector for flow injection analysis.
Fujiwara, Kitao, and Keiichiro Fuwa.
Analytical Chemistry, 57.6, 1012-1016 (1985)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service