Recommended Products
grade
CP
form
solid
availability
available only in Japan
color
white
mp
61-65 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Analytical and bioanalytical chemistry, 401(6), 1839-1846 (2011-07-05)
A study of the composition of the remains of ancient ointments from museums was undertaken to enable understanding of the preparation techniques. Comparison of ancient recipes from different historical periods and spectroscopic characteristics of inorganic and/or organic remains recovered in
Journal of microencapsulation, 28(3), 159-165 (2011-03-24)
Octyl-p-methoxycinnamate (OMC) is a sun-blocking agent that absorbs ultraviolet (UV) radiation in UVB range. However, when exposed to sunlight, OMC is converted into a less UV-absorbent form, which reduces its effectiveness. The aim of this study was to stabilize the
Journal of burn care & research : official publication of the American Burn Association, 33(4), e195-e200 (2012-06-06)
Postburn itch is reported to affect up to 87% of the burn population. Although treatments for postburn itch are multimodal, they remain consistently ineffective. However, recent anecdotal evidence from several outpatients at a tertiary referral hospital suggests that a cream
Pest management science, 68(7), 1062-1068 (2012-03-03)
In the natural environment, photodegradation is one of the most common degradative processes of pesticides. In order to reduce the photodegradation of pesticides, and so increase their killing activity against target pests, chitosan-coated beeswax solid lipid nanoparticles (CH-BSLNs) were prepared
Journal of comparative physiology. B, Biochemical, systemic, and environmental physiology, 181(3), 353-359 (2010-11-17)
Colonies of Apis florea, which only abscond a short distance, usually return to salvage old nest wax; but, those colonies, and all other honeybee species which go considerably further, do not. Wax salvage would clearly be counter-productive unless the energy
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service