Skip to Content
Merck
All Photos(6)

Documents

ZSQ240R0TK

Milli-Q

Milli-Q® SQ 240 Purification System Kit

greener alternative

Preset configuration composed of RO Water Production Station, Ultrapure Water Dispensing Module, two 3.5 L Switch Tanks, SQ Gravity Valve

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

AC/DC input

100 V / 240 V AC, 50-60 Hz

manufacturer/tradename

Milli-Q®

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

parameter

≤1.6 L/min distribution flow rate (Ultrapure water from Handset Dispenser)
≤42 L/hr make-up flow rate (Pure RO water)
≤6 L/min distribution flow rate (Pure RO water from SQ Gravity valve)
10 kg operating weight (22 lb) (production station with SQ Switch 3.5 L tank)
12 kg operating weight (26.5 lb) (dispensing module with SQ Switch 3.5 L tank)
14 kg operating weight (13.9 lb)
30 L/day max. usage

resistivity

18.2 MΩ-cm, 25 degrees

system H

50.3 cm (19.8 in.)
62.9 cm (24.8 in.) , with Handset Dispenser tubing

system W

26.7 cm (10.5 in.) , dispensing station
26.7 cm (10.5 in.) , production station
38.4 cm (15.1 in.) , dsipensing module including Handset Dispenser

system depth

22 cm (8.7 in.)

impurities

Microbes: < 10 cfu/L (typically < 1 cfu/L) with SQPAK Final or Bio Final filters
Particulates: < 1 unit/mL (particulates > 0.22 µm with SQPAK Final or Bio Final filters
Pyrogens: < 0.001 EU/mL with SQPAK Bio Final filter

total organic carbon (TOC) residue

≤5 ppb

input

feed water nature potable tap water (Lab feed water connection must be a 1/2" Male thread NPT/BSP/GAZ)

output

product water quality: type 3 water (RO water)
product water quality: type 1 water (18.2 MΩ·cm)

conductivity

0.055 μS/cm

greener alternative category

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
The Milli-Q® SQ 240 Purification System Kit is composed of the Milli-Q® SR 240 and the Milli-Q® SQ 200 water purification systems.
The Milli-Q® SR 240 water purification system delivers pure reverse osmosis (RO) water to a mobile SQ Switch 3.5 L tank. It comes equipped with a Gravity valve to dispense RO water directly from the SQ Switch tank base.
The Milli-Q® SQ 200 water purification system delivers ultrapure (Type 1) water from the SQ Switch 3.5 L tank filled with pure RO water. A flexible handset dispenser delivers the ultrapure water.

The Milli-Q® SQ 240 Purification System Kit is 1 of 6 preset configurations available for the Milli-Q® SQ 2Series family, which provides full autonomy to users and is adaptable to lab requirements and evolutions.
We are committed to bringing you Greener Alternative Products, which belongs to one of the four categories of greener alternatives . This product is a Design for Sustainability (DfS) developed product. Click here to view its DfS scorecard.
with SQPAK TOC Quanta Cartridge and SQPAK Final filter

Features and Benefits

  • Simple, manual handset dispenser allows any new or untrained user to deliver ultrapure water at variable flow rates, from up to 1.6 L/min to drop by drop
  • Reliable 18.2 MΩ·cm resistivity ultrapure (Type 1) water quality is indicated at a glance by a colored LED
  • TOC is reduced by an integrated photo-oxidation UV lamp
  • Freshly dispensed ultrapure water is available anywhere, in or out of the lab, from the autonomous Milli-Q® SQ 200 ultrapure dispensing module thanks to the mobile SQ Switch tank
  • Fast (as little as 6 min) refilling of the mobile SQ Switch tank with freshly produced pure RO water thanks to the high-flow RO cartridge (up to 42 L/h) of the pure water production station; RO water recovery loop saves 50% of the rejected water; automatic RO membrane rinsing maintains its high performance
  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed
  • Unlimited scalability with one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules (just plug in an electrical outlet); Supports lab activity expansion while limiting budget investment
  • Individual Twist & Lock cartridge replacement simplifies maintenance and limits running cost
  • Compact size plus water and energy savings support lab sustainability efforts

Components

The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
This catalog number includes:
  • The pure RO production station to one 3.5L tank
  • The ultrapure dispensing module from a 3.5 L tank
  • Two Milli-Q® SQ Switch 3.5 L tanks
  • One SQ Gravity valve

This catalog number does not include:
  • SQPAK cartridges or final filters
  • Two essential power cords adapted to the local electrical network

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SQPAK is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service