Skip to Content
Merck
All Photos(1)

Documents

ZFRE012F0

Milli-Q

Vent Filter

Prevents contamination of pure water stored in SDS tanks

Synonym(s):

Vent filter (12") for SDS Water Storage Tanks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

material

O-ring (Viton)
polypropylene filter (fibers and core)
polypropylene housing

Quality Level

feature

Prevents contamination of the stored pure water

packaging

pkg of 1 unit

parameter

30 L/min air flow rate

H

30.8 cm (12.13 in.)

diam.

7 cm (2.76 in.)

housing D

72 mm (2.8 in.)

housing L

311 mm (12.2 in.)

total L

327 mm (12.9 in.)

pore size

1 μm filter

compatibility

for use with SDS
for use with tanks

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Vent Filter is designed to protect highly sensitive stored pure water from possible contaminants in the environment. These include carbon dioxide, particles, micro-organisms and volatile organic compounds that mainly come from the laboratory atmosphere.

When carbon dioxide dissolves in water, it forms bicarbonate and carbonate ions. This reaction increases the ionic content of the pure water and compromises the pure water quality. The vent filter significantly reduces atmospheric organic and ionic contamination entering the reservoir.

The vent filter must be replaced once a year for best results.

Application

The Vent Filter is used when the reservoir is fed with pure reverse osmosis (RO) product water.

Features and Benefits

  • Activated carbon adsorbs volatile organic compounds.
  • A soda-lime bed removes carbon dioxide.
  • A membrane filter retains particle and bacteria.
  • The vent filter is easily installed in the built-in holder on the front of the SDS reservoir.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service