Skip to Content
Merck
All Photos(1)

Key Documents

YY3029316

Millipore

Filter Holder 293 mm, stainless steel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
Pricing and availability is not currently available.

H

29.3 cm (11.5 in.)

Quality Level

L

29.3 cm

weight

21.4 kg (47.2 lb)

Application

Small-volume applications

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service