Skip to Content
Merck
All Photos(1)

Key Documents

YY2004075-M

Millipore

1-1/2 in. Tri-Clover to 3/4 in. NPTF A:41 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€706.00

€706.00


Check Cart for Availability


Select a Size

Change View
1 EA
€706.00

About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

€706.00


Check Cart for Availability

material

stainless steel (Series 300)

Quality Level

I.D.

3.8 cm (1.5 in.)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service