Skip to Content
Merck
All Photos(1)

Key Documents

XX802GT50

Millipore

Tubing for Easy-Load Pump, 3/8 in. ID, Tygon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

material

Tygon®

Quality Level

manufacturer/tradename

Pellicon®

parameter

1.7 bar max. inlet pressure (25 psi)

L

15.25 m (50 ft)

diam.

3.75 mm

Related Categories

Preparation Note

Sterilization Method
Not autoclavable

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany
Tygon is a registered trademark of Saint-Gobain Performance Plastics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service