Skip to Content
Merck
All Photos(1)

Documents

XX8000N25

Millipore

Tubing, 1/4 in. I.D x 7.6 m, Norprene

Peristaltic pump use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

material

Norprene® TPE

Quality Level

parameter

2.1 bar max. inlet pressure (30 psi)

I.D.

6.4 mm (0.25 in.)

L

7.6 m (25 ft)

O.D.

9.5 mm (0.375 in.)

Application

Peristaltic pump use

Preparation Note

Sterilization Method
Not autoclavable

Legal Information

Norprene is a registered trademark of Saint-Gobain Abrasives, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service