Skip to Content
Merck
All Photos(1)

Key Documents

XX42P0L62

Millipore

Long Tie Rods for Stainless Steel Pellicon Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690
Pricing and availability is not currently available.

material

stainless steel

manufacturer/tradename

Pellicon®

parameter

7 bar max. inlet pressure (100 psi)

H

25.4 cm (10 in.)

L

22.2 cm (8.75 in.)

W

38 cm

weight

24 kg

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service