The dimensions of the flask are as follows:
- Height: 365 mm
- Bottom of flask: 205 mm
- Inner opening: approximately 29 mm
- Outer opening: approximately 36.5 mm
XX1014745
Millipore Ground Joint Flask for Vacuum Filtration
4L
Synonym(s):
Filtration Flask
About This Item
Recommended Products
material
borosilicate glass
technique(s)
vacuum filtration: suitable
flask capacity
4 L
application(s)
filtration
shipped in
ambient
Related Categories
General description
Ground Joint Flask, 4L
These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore All-Glass Filter Holders Kits and Millipore MilliSolve Kit.
Application
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can you provide the dimensions or the bottom dimensions of flask XX1014745?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service