Skip to Content
Merck
All Photos(1)

Key Documents

UFC40VV

Millipore

Ultrafree® Centrifugal Filter, 2 mL Sample Volume

pore size 0.1 μm, PVDF membrane (hydrophilic)

Synonym(s):

Centrifuge filter

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
€212.00
100 EA
€646.00

€212.00


Estimated to ship on30 May 2025



Select a Size

Change View
25 EA
€212.00
100 EA
€646.00

About This Item

UNSPSC Code:
41104916
eCl@ss:
36100101
NACRES:
NB.24

€212.00


Estimated to ship on30 May 2025


material

PVDF membrane (hydrophilic)
polypropylene

sterility

non-sterile

feature

holdup volume 10 μL

packaging

pkg of 100 ea
pkg of 25 ea

manufacturer/tradename

Ultrafree®

parameter

2 mL sample volume
50 °C max. temp.

technique(s)

protein extraction: suitable
protein purification: suitable

L

77 mm

diam.

16.3 mm

filtration area

0.8 cm2

working volume

2 mL
5 mL

matrix

Durapore®

pore size

0.1 μm pore size

application(s)

sample preparation

shipped in

ambient

Related Categories

General description

Filter Code: VVPP
Filter Type: Microfiltration
Ultrafree®-MC (0.5 mL) and Ultrafree-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 µm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).


•Five different pore sizes from 0.1 to 5.0 µm
•Pre-sterilized units also available
•Fast filtration and highly reproducible performance
•Use in fixed-angle rotors for 1.5 mL tubes

Applications
•Removal of particles and precipitates from aqueous and some solvent-based samples
•Ideal for use with protein and nucleic acid solutions

Application

0.1 µm pore size, hydrophilic PVDF, 2 mL volume, non-sterile
Fixed-angle rotor (15 mL) w/maximum 5,000 x g

Physical form

Color Code: Orange

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Ultrafree is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service