Skip to Content
Merck
All Photos(1)

Documents

SM-2003

Sigma-Aldrich

Trypsin-EDTA

In Hank′s Balanced Salt Solution, 0.25% Trypsin & 1mM EDTA, without Ca 2+ & Mg 2+

Synonym(s):

Hank′s Balanced Salt Solution

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352204
eCl@ss:
32160801
NACRES:
NA.75

product name

Trypsin-EDTA, In Hank′s Balanced Salt Solution, 0.25% Trypsin and 1mM EDTA, without Ca2+ and Mg2+, The Trypsin-EDTA, In Hank′s Balanced Salt Solution, 0.25% Trypsin & 1mM EDTA, without Ca 2+ & Mg 2+ is available in a 100 mL format.

Quality Level

form

liquid

manufacturer/tradename

Specialty Media

input

sample type hematopoietic stem cell(s)
sample type cardiac stem cell(s)
sample type mesenchymal stem cell(s)
sample type pancreatic stem cell(s)
sample type: mouse embryonic stem cell(s)
sample type: human embryonic stem cell(s)
sample type neural stem cell(s)
sample type epithelial cells
sample type induced pluripotent stem cell(s)

Storage and Stability

Store at -20°C for 18 months.

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service