Skip to Content
Merck
All Photos(1)

Key Documents

SLFHX13

Millipore

Millex hydrophobic PTFE syringe filter

pore size 0.45 μm, diam. 13 mm, non-sterile

Synonym(s):

0.45 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FH syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 PKG
€322.00
1000 PKG
€2,130.00

€322.00


Estimated to ship on30 May 2025



Select a Size

Change View
100 PKG
€322.00
1000 PKG
€2,130.00

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

€322.00


Estimated to ship on30 May 2025


material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 15 μL (after air purge)
hydrophobic

manufacturer/tradename

Millex

parameter

10 bar max. inlet pressure (150 psi)
45 °C max. temp.

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

21 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

red

matrix

Fluoropore®

pore size

0.45 μm

input

sample type organic solution(s)
sample type mild organic solution(s)

bubble point

≥0.6 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

Features and Benefits

  • Millex Syringe Filter, Fluoropore® PTFE, Hydrophobic, Non-sterile enables particle removal prior to instrumentation analysis
  • Filtration of organic solutions-These syringe filters are recommended for filtering 1–10 milliliter
  • The single-use, disposable filter removes particles larger than the membrane′s rated pore size

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service