Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
form
liquid
technique(s)
cell culture | stem cell: suitable
input
sample type induced pluripotent stem cell(s)
sample type: mouse embryonic stem cell(s)
shipped in
dry ice
storage temp.
-10 to -25°C
General description
Application
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form liquid | form liquid | form liquid |
| technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | mammalian: suitable, cryopreservation: suitable | technique(s) cell culture | stem cell: suitable |
| storage temp. -10 to -25°C | storage temp. -65 to -96°C | storage temp. −20°C | storage temp. -10 to -25°C |
| shipped in dry ice | shipped in dry ice | shipped in dry ice | shipped in dry ice |
| input sample type induced pluripotent stem cell(s) | input sample type: mouse embryonic stem cell(s) | input - | input sample type neural stem cell(s) |
Storage Class
10 - Combustible liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


