Skip to Content
Merck
All Photos(1)

Key Documents

SCT094

Sigma-Aldrich

BioTracker NIR FolateReceptor Live Cell Dye

Sign Into View Organizational & Contract Pricing

Select a Size

1 MG
€361.00

€361.00


Estimated to ship on07 May 2025



Select a Size

Change View
1 MG
€361.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.47

€361.00


Estimated to ship on07 May 2025


form

lyophilized

mol wt

calculated mol wt 1196.30

packaging

pkg of 1 mg

manufacturer/tradename

Millipore

storage condition

protect from light

growth mode

N/A

shipped in

ambient

storage temp.

−20°C

General description

Folate receptors (FRs) are membrane bound surface proteins involved in folic acid uptake. FRs are frequently overexpressed in a large number of solid tumors including cancers of the ovary, breast and lung. FRs are attractive candidates for cancer imaging and targeted therapies.BioTracker NIR Folate Receptor Live Cell Dye is a near-infrared (NIR) fluorescent probe for the detection of folate receptors in vivo. This probe exhibits very low background fluorescence and high tumor-to-background ratio in FR-expressing tumor-bearing mice within 30 min (1).Reference:1. Numasawa, Koji, et al. "A Fluorescent Probe for Rapid, High‐Contrast Visualization of Folate‐Receptor‐Expressing Tumors In Vivo." Angewandte Chemie International Edition 59.15 (2020): 6015-6020.

Application

Purity ≥ 95% confirmed by HPLC. Identification confirmed by HNMR, LC-MS, and elemental analysis.

Features and Benefits

Near-Infrared probe for detection and visualization of folate receptors in vivo.

Physical form

Lyophilized. Green solid.

Storage and Stability

Store at -20°C, desiccate and protect from light.
Note: Centrifuge vial briefly to collect contents at bottom of vial before opening

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service