Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polyester component(s), polypropylene , silicone component(s)
sterility
non-sterile
manufacturer/tradename
Samplicity®
technique(s)
HPLC: suitable, analytical sample preparation: suitable
H
9.1 cm (3.6 in.)
L × W × H
44.5 cm × 10.2 cm × 9.1 cm
L
44.5 cm (17.5 in.)
W
10.2 cm (4 in.)
weight
1.32 kg (2.9 lb)
color
green
shipped in
ambient
General description
• Samplicity G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
• Filtration for HPLC sample prep without syringes. Sample is added to an adapter funnel on a standard Millex 33 mm filter (Millex Filters for the Samplicity G2 System) or an integrated funnel and filter (Millex Samplicity filter)
• Samplicity G2 System has lower ergonomic impact than manual syringe filtration
Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC
Application
Features and Benefits
Packaging
Physical form
Other Notes
Lid
Vial Tray
Waste Tray
Tubing
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) HPLC: suitable, analytical sample preparation: suitable | technique(s) HPLC: suitable, analytical sample preparation: suitable | technique(s) HPLC: suitable, analytical sample preparation: suitable | technique(s) HPLC: suitable, analytical sample preparation: suitable |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| color green | color blue | color - | color - |
| L × W × H 44.5 cm × 10.2 cm × 9.1 cm | L × W × H 44.5 cm × 10.2 cm × 9.1 cm | L × W × H - | L × W × H - |
| weight 1.32 kg (2.9 lb) | weight 1.32 kg (2.9 lb) | weight - | weight - |
| manufacturer/tradename Samplicity® | manufacturer/tradename Samplicity® | manufacturer/tradename Samplicity® | manufacturer/tradename Samplicity® |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



