Skip to Content
Merck
All Photos(2)

Key Documents

RDYSTRM20

Millipore

ReadyStream® Media Dispensing Unit

For convenient dispensing of large amount of food testing media in short time

Synonym(s):

Automatic Media Dispensing Unit, Concentrated Media Preparator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€4,380.00

€4,380.00


Check Cart for Availability

Request a Demo

Select a Size

Change View
1 EACH
€4,380.00

About This Item

UNSPSC Code:
13102014
NACRES:
NB.24

€4,380.00


Check Cart for Availability

Request a Demo

AC/DC input

24 V / 24 V DC

Quality Level

manufacturer/tradename

ReadyStream®

system H × D × L

46.6 cm × 35.3 cm × 23.1 cm

application(s)

food and beverages

compatibility

for use with ReadyStream® system

General description

ReadyStream® Media Dispensing Unit is designed to dispense sterile media prepared by the ReadyStream® Media Unit as part of the ReadyStream® System
The dispensing unit comprises the following parts:
  • Graduated Unit Stand (to adjust dispensing height).
  • Marked Positions for standard and large ReadyStream® bag holder.
  • Bag holder magnet.
  • Control Panel.

ReadyStream® Media Dispensing Unit dispenses small and pooled sample media volumes directly into sample bags or containers using pre-programmed or customer generated parameters. The prepared media can be used directly without autoclaving.
The ReadyStream® Media Dispensing Unit can also be used for dispensing sterile water based on the user need and requirement.
ReadyStream® System can prepare and dispense sterile media with minimal user intervention. The benchtop design saves laboratory space and time involved in critical experiments and daily routine.

Application

ReadyStream® Media Dispensing Unit is used to dispense sterile media into standard and large bags based on the application.

Features and Benefits

  • Height Adjuster screw.
  • Aseptic Dispensing.
  • Custom Programming available.
  • Only water dispensing feature.

Easy Maintenance.

Other Notes

Components required but not included: ·

This catalog number doesn’t include all components that are required for the installation of the entire ReadyStream® System.

The following parts need to be ordered separately along with this product:

  • RDYSTRM10.
  • RDYSTRM30.
  • RDYSTRM40.
  • RDYSTRM90.
  • RDYSTRAIN01. ·


A country specific Power Cord adapted to local electrical requirements. ·

The indicated Price currently corresponds to the above catalog number only.
To access the ReadyStream® Data Matrix Generator Tool follow this link https://www.sigmaaldrich.com/US/en/support/calculators-and-apps/readystream-data-matrix-generator

Legal Information

READYSTREAM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Salmonella pass through the entire food chain from animal feed, primary production, and into households or food-service establishments.

Water source comparison for microbiological media preparation highlights central purification vs. Milli-Q® IX system efficiency.

Related Content

The Revolution in Media Preparation - New solution for media preparation and dispensing for food testing labs

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service