Skip to Content
Merck
All Photos(2)

Key Documents

PR0G00002

Milli-Q

Progard® Pretreatment Pack

Progard® Pretreatment Pack

Protects the reverse osmosis (RO) membrane from hard water components

Synonym(s):

Progard® 2 Pretreatment Pack (Long)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€582.00

€582.00


Check Cart for Availability

Request more information

Select a Size

Change View
1 EA
€582.00

About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

€582.00


Check Cart for Availability

Request more information

Quality Level

composition

polyphosphate, activated carbon and 0.5 μm depth filter.

packaging

pkg of 1 unit

manufacturer/tradename

Progard®

H

39.5 cm (15.5 in.)

total organic carbon (TOC) residue

<2000 ppb

halogenated residue

<3 ppm (Cl2)

compatibility

for use with AFS® (1999-2012)
for use with Direct-Q® (1997-2010)
for use with Elix® (1997-2008)
for use with RiOs (1997-2012)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Progard® 2 Pretreatment Pack is designed to pretreat water by removing large particles, organic compounds and free chlorine from tap water. This protects the reverse osmosis (RO) membrane against mineral scaling, organic fouling and chlorine oxidation. Progard® 2 Pretreatment Pack ensures that your system lifetime and performance are optimized. Designed for use with AFS®, Direct-Q® Elix® and RiOs 5/8/16 water purification systems. Replacement of consumables when requested by the system is key to maintain the system′s performance within specifications.

Application

Removal of organics, free chlorine, particles and colloids from tap water for optimal protection of the RO membrane.

Features and Benefits

  • The Progard® 2 pretreatment pack is constructed from polypropylene and EPDM.
  • Suitable for tap water feed with silt density index (SDI) < 12, Cl2 < 3 ppm and TOC < 2000 ppb.
  • Natural activated carbon media exhibits a high surface area and adsorption kinetic, tolerating feed water containing up to 3 ppm of chlorine and 2000 ppb of TOC.
  • Depth filter media exhibits a high capacity and optimized retention, tolerating feed water with SDI up to 12.
  • Incorporates polyphosphate, specifically selected to avoid scaling without releasing ions.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
PROGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–9 of 9 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  5. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  6. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

  8. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  9. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

Reviews

Active Filters

  1. N-6964 KORSSUND, NORWAY
    • Reviews 3
    • Votes 0
    5 out of 5 stars.

    Spare part swiftly despatched

    Rapidly delivered, well functioning on Elix 3, mebrane water manufactured again.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service