Sign In to View Organizational & Contract Pricing.
About This Item
UNSPSC Code:
41104923
NACRES:
NB.22
eCl@ss:
32011202
manufacturer/tradename
Scepter
technique(s)
cell counting: suitable
particle size
6-36 μm
compatibility
for use with cells sized 4.0–25.0 μm
shipped in
ambient
General description
The Scepter 2.0 handheld automated cell counter provides a fast and convenient method for counting cells and particles and is compatible with both the 40 and 60uM sensor. The system employs the Coulter principle in a miniaturized, handheld, format enabling rapid cell counting; what used to take 10 minutes now takes less than 30 seconds. The user prepares a dilution of the cell culture of interest and uses the Scepter cell counter to aspirate a sample of this dilution into the Scepter sensor.
The Scepter cell counter’s screen displays:
Cell concentration
Average cell size
Average cell volume
Histogram of size or volume distribution
This system is intended for research use only and has been tested with cell types representative of those in use today.
The Scepter cell counter’s screen displays:
Cell concentration
Average cell size
Average cell volume
Histogram of size or volume distribution
This system is intended for research use only and has been tested with cell types representative of those in use today.
The Scepter Cell Counter delivers rapid cell counts in a handheld easy to use format. Its on screen instructions guide you through the sampling process and in less than 40 seconds reveil data on cell concentration, average diameter, average volume and a histogram displaying population information on your culture. The device stores up to 72 counts which can be downloaded to your computer and uploaded to Excel for further manipulation.
FREE PACK OF 60μM Sensors included.
FREE PACK OF 60μM Sensors included.
Application
Rapid cell counts in a handheld easy to use format, includes pkg of 60 μm Scepter Cell Counter Sensors
Research Category
Cell Culture
Cell Culture
Other Notes
1 Scepter Cell Counter
1 Test Bead Vial
1 USB Cable
1 Downloadable Software
2 O-rings
50 Sensors (60µM)
1 Test Bead Vial
1 USB Cable
1 Downloadable Software
2 O-rings
50 Sensors (60µM)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.