Skip to Content
Merck
All Photos(1)

Key Documents

NWKITFL

Millipore

Immobilon® -FL PVDF NOW Bundle

2 rolls, 8.5 cm x 10 m, 0.45 µm pore size, transfer membrane with low background fluorescence

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
NACRES:
NB.23
Pricing and availability is not currently available.

Product Name

Immobilon®-FL NOW Bundle, 0.45 um ( 0.45 micron filter ) pore size Hydrophobic PVDF Transfer Membrane for western blotting using Fluorescent, Chemifluorescence, Chromogenic, or Chemiluminescence. Comes in a 8.5 cm x 10 m roll.

material

PVDF membrane
plain filter
white filter

feature

hydrophobic

packaging

dispenser box of 1
roll of 2

technique(s)

western blot: suitable

roll W × L

8.5 cm × 10 m

pore size

0.45 μm

capacity

155 μg/cm2 adsorption capacity(Insulin)
205 μg/cm2 adsorption capacity(BSA)
300 μg/cm2 adsorption capacity(Goat IgG)

detection method

chemiluminescent
colorimetric
fluorometric
radioactive

General description

Compatible stains:
  • All fluorescence dyes
  • Coomassie brilliant blue
  • Amido black
  • Ponceau-S red
  • Sypro ruby

Filter Code: IPFL
The Immobilon NOW system offers 1-cut convenience for standard mini-blots (7 x 8.5cm) and midi-blots (8.5 x 13.5cm).

Components

This bundle includes the Immobilon NOW Dispenser and two 8.5cm x 10m rolls of Immobilon-FL transfer membrane.

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service