Skip to Content
Merck
All Photos(1)

Key Documents

NU050/471-211

Millipore

NovAseptic® Shut off (3/4") Valve Body 90°

Valve Body - ASTM® A269/270,Manually polished with Butt end for welding

Sign Into View Organizational & Contract Pricing

Select a Size

10 MG
$916.70

$916.70

List Price$1,030.00Save 11%

In StockDetails



Select a Size

Change View
10 MG
$916.70

About This Item

UNSPSC Code:
23151800

$916.70

List Price$1,030.00Save 11%

In StockDetails


parameter

-1-10 bar max. pressure (-14.5-145 psig) at 25 °C (atmospheric pressure)
-80-200 °C max. temp. (-112-392 °F)

General description

NovAseptic® Valves are engineered for optimal performance, reliability, durability and ease of maintenance. NovAseptic® Valves comply with cGMP Design Qualification
criteria for aseptic processing. This is why we choose to call it ‘‘Aseptic by Design.”

Specificity

Surface roughness: Internal surface Ra ≤ 0.38 μm (15 μin) External surface Ra ≤ 1.6 μm (63 μin)

Application

NovAseptic® Valves are specifically designed for aseptic applications and comply with the most stringent cleanability and sterilizability requirements. The focus on aseptic design is a significant feature for all valves. Flow through valve is a valve designed for a wide range of applications in the aseptic process; including manifolds, take off and drainage valves.

Components

All open ends on the valve body are protected with plastic covers on delivery and packaged in a closed box.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service