Skip to Content
Merck
All Photos(1)

Key Documents

MXRJ2000HTL

Millipore

Mobius® 2000 L Power MIX carrier w/ hoist, temp sensor, load cells

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600
Pricing and availability is not currently available.

parameter

4-60 °C temp. range (non-condensing environment)

Quality Level

H

133.2 in. (3384 mm) , with hoist
81.7 in. (2100 mm) , without hoist

width

1619.3 cm , 63.75 in.

weight

953 kg

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service