Skip to Content
Merck
All Photos(1)

Documents

MSPV05FS1

Millipore

Viresolve® Pod Prefilter

Prefiltration before parvovirus removal

Synonym(s):

Pod Viresolve Prefilter, 0.55 m 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

TPE seal
cellulose fiber prefilter (inorganic filter aid)
glass filled polypropylene
mixed cellulose esters (MCE)

Quality Level

feature

hydrophilic

manufacturer/tradename

Viresolve®

parameter

100-200 L process volume
2.1 bar max. differential pressure (30 psid) (Forward)
2.1 bar max. differential pressure (30 psid) (Reverse)

technique(s)

protein purification: suitable

filtration area

0.55 m2

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

fitting

1.5 in. TC inlet connection (Disposable)
1.5 in. TC outlet connection (Disposable)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Pod

Application

Prefiltration before parvovirus removal

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 123 °C

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service