MSP010012
Hydrophilic/Hydrophobic Durapore® 0.22 µm, Millipak® Barrier 200 Capsule
Millipak® Barrier 200
Synonym(s):
Durapore Millipak Barrier 200, 0.22 m, Hydrophobic/Hydrophilic, HB/HB
About This Item
Recommended Products
material
PVDF
Quality Level
description
hydrophobic/hydrophilic
sterility
irradiated
non-sterile
Sterilization Compatibility
gamma compatible
product line
Millipak® Barrier 200
feature
hydrophilic
hydrophobic
manufacturer/tradename
Durapore®
technique(s)
sterile filtration: suitable
L
6.1 in.
W
3.0 in.
filtration area
1000 cm2
inlet connection diam.
9/16 in.
outlet connection diam.
9/16 in.
impurities
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Durapore®
pore size
0.22 μm
fitting
inlet hose barb
outlet hose barb
(14 mm (9/16 in.) Hose Barb Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service