MPGL10CL3
Durapore® 0.22 µm, Millipak® Capsule
filtration area 500 cm2, matrix Durapore®
Synonym(s):
Gamma Compatible Millipak -100 Filter Unit 0.22 μm 1-1/2 in. TC/TC
About This Item
Recommended Products
material
PVDF
PVDF vent cap
polycarbonate
polycarbonate support
Quality Level
sterility
irradiated
non-sterile
Sterilization Compatibility
gamma compatible
product line
Millipak®
feature
gamma compatible
hydrophilic
manufacturer/tradename
Millipak®
parameter
0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
11 L/min flow rate at 2.8 bar (ΔP)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C
50 L process volume
technique(s)
sterile filtration: suitable
L
5.1 in.
W
3.0 in.
diam.
7.6 cm (3.0 in.)
filtration area
500 cm2
inlet connection diam.
1.5 in.
outlet connection diam.
1.5 in.
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤2.5 mg/device
matrix
Durapore®
pore size
0.22 μm
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
inlet sanitary flange
outlet sanitary flange
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 90 min @ 123°C; not in-line steam sterilizable
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service