Skip to Content
Merck

MIX0500L102

Millipore

Mobius® MIX500L carrier

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600
Pricing and availability is not currently available.

material

304L stainless steel latch(es)
high-density polyethylene stand
linear low-density polyethylene (LLDPE) tank(s)
polyurethane caster(s)
stainless steel caster(s)

Quality Level

parameter

4-30 °C temperature

H

162.6 cm (64 in.)

W

119.4 cm (47 in.)

depth

101.6 cm (40 in.)

weight

90.7 kg (200 lb)empty

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service