MFGL06GT3
Durapore® 0.22 µm, Millipak® Final Fill Capsule
Millipak® Final Fill 60
Select a Size
+43 1 3602 77 47 43or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+43 1 3602 77 47 43or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
material
polysulfone device
polysulfone support
Quality Level
Agency
meets EP 2.6.14
meets JP 4.01
meets USP 85
sterility
irradiated
non-sterile
Sterilization Compatibility
gamma compatible
product line
Millipak® Final Fill 60
feature
hydrophilic
manufacturer/tradename
Millipak®
parameter
1.51 L/min flow rate at 0.86 bar (ΔP)
10 psi max. differential pressure (0.7 bar) at 25 °C (Reverse)
5.5 bar max. inlet pressure (80 psi) at 25 °C
60 L process volume
80 psi max. differential pressure (5.5 bar) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
4.3 in.
W
3.0 in.
filter filtration area
300 cm2
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, per device; aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction)
matrix
Durapore®
pore size
0.22 μm pore size
bubble point
≥50 psi (3450 mbar), air with water
fitting
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b)(6), validated based on large volume parenteral specifications as detailed in USP 788 Particulate Matter in Injections
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer general guidelines section of user guide shipped with this product
- Storage Statement: Please refer user guide shipped with this product
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service