Skip to Content
Merck
All Photos(1)

Documents

KZRVA3FTT1

Millipore

Opticap XLT 30 Viresolve NFR TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polyethersulfone

Quality Level

description

T-line with 3/4 in. Gauge Port

parameter

25 °C max. inlet temp.
80 psig max. inlet pressure

device size

30 in.

inlet connection diam.

1 1/2 in.

outlet connection diam.

1-1/2 in.

matrix

Viresolve® NFR

fitting

inlet sanitary flange
outlet sanitary flange

suitability

suitable for endotoxin

General description

A sample aqueous extraction contains less than 0.5 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) test.

Analysis Note

The extractables level was equal to or less than 105 mg after a 10 minute 1.5 LPM/ft² flush and 24 hours in water at controlled room temperature.

Other Notes

Directions for Use

  • Organism Retention: Retrovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please see the user guide shipped with this product
  • Storage Statement: Store at room temperature
  • Disposal Statement: Dispose of in accordance with applicable federal, state, and local regulations.

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service