KMP8G2TTH1
Milligard® PES 1.2/0.8 μm, Opticap® T-line 20 capsule
inlet and outlet for 1.5 in. (Sanitary Flange ), hose barb (6/8 in. outlet), sterilization compatible with autoclavable
About This Item
material
polyester support
polyethersulfone membrane (Hydrophilic (PES))
polypropylene housing (Gamma Stable)
silicone O-ring
Quality Level
Sterilization Compatibility
autoclavable compatible
gamma compatible
product line
Opticap®
feature
hydrophilic
technique(s)
prefiltration: suitable
L × W
58.6 cm (23.1 in.) × 8.9 cm (3.5 in.)
filtration area
1.15 m2 (12.4 ft2)
matrix
Milligard® PES
pore size
1.2/0.8 μm pore size
fitting
hose barb (6/8 in. outlet)
inlet and outlet for 1.5 in. (Sanitary Flange )
General description
TMMilligard"] PES filters are supported by the Emprove® Program which consolidates product specific testing, quality and regulatory information to simplify compliance needs.
Application
Features and Benefits
Packaging
Other Notes
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide
Storage Statement: Store in dry location
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
related product
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service