KMP2G10TT1
Milligard® PES 1.2/0.2 µm nominal, Opticap® XL Capsule
inlet connection diam. 1.5 in., Opticap® XL 10, pore size 1.2/0.2 μm
Select a Size
€370.00
Estimated to ship on08 April 2025
Select a Size
About This Item
€370.00
Estimated to ship on08 April 2025
Recommended Products
material
polyester support
polyethersulfone membrane
polyethersulfone prefilter
polypropylene housing (gamma stable)
Quality Level
sterility
irradiated
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XL 10
feature
gamma compatible
hydrophilic
parameter
1.4 bar max. pressure (20 psi) at 25 °C (Reverse)
1.7 bar max. pressure (25 psi) at 80 °C
5.5 bar max. pressure (80 psi) at 4-25 °C (forward)
technique(s)
bioburden reduction: suitable
L
33.5 cm (13.2 in.)
W
4.2 in.
diam.
10.7 cm (4.2 in.)
filtration area
0.6 m2
inlet connection diam.
1.5 in.
matrix
Milligard® (PES)
pore size
1.2/0.2 μm nominal pore size
1.2/0.2 μm pore size
bubble point
39.2 psi (≥2700 mbar), air with water at 23 °C
fitting
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)
application(s)
filtration (Prefilters and Bioburden )
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Fast flow and high throughput
- Validated bioburden reduction
- Predictable scalability from small-scale to production-size devices
- High thermal stability: compatible with steam-in-place and autoclave sterilization methods
- Single-use, gamma-ready formats
- Caustic stable
Packaging
Other Notes
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide
Storage Statement: Store in dry location
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service