Skip to Content
Merck

KHGEA03TT3

Millipore

Millipore Express® SHC 0.5/0.2µm, Opticap® XL 3 Capsule

Fittings 1-1/2 in. TC/TC, Autoclavable

Synonym(s):

Opticap Autoclavable XL 3 Millipore Express SHC 0.5/0.2 μm 1-1/2 in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
Pricing and availability is not currently available.

Product Name

Millipore Express® SHC, Opticap® XL Capsule, inlet connection diam. 1.5 in., Opticap® XL 3, pore size 0.5/0.2 μm, cartridge nominal length 3 in. (7.5 cm)

material

polyethersulfone
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
polysulfone
silicone seal

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Opticap® XL 3

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤7.3 mL/min air diffusion at 2.8 bar (40 psig) and 23 °C (in water)
1.0 bar max. differential pressure (15 psid) at 80 °C (Forward)
1.0 bar max. inlet pressure (15 psi) at 80 °C
100 psi max. differential pressure (6.9 bar) (intermittent)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 23 °C
6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent)
6.9 bar max. inlet pressure (100 psi) at 25 °C (intermittent)
80 psi max. differential pressure (5.5 bar) (continuous)
80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

17.3 cm (6.8 in.)

W

4.2 in.

cartridge nominal length

3 in. (7.5 cm)

diam.

10.7 cm (4.2 in.)

filtration area

0.13 m2

inlet connection diam.

1.5 in.

inlet to outlet W

17.3 cm (6.8 in.)

outlet connection diam.

1.5 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water at 23 °C

fitting

1/4 in. drain/vent hose barb (with double O-ring seal)
inlet sanitary flange
outlet sanitary flange
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
This product was manufactured with a Millipore Express® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 5.5 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥2 L

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service