Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
packaging
units of 1
manufacturer/tradename
Milli-Q®
storage condition
room temperature
cartridge H
39.5 cm (15.5 in.)
input
feed water nature tap water (within specifications of the water purification system)
compatibility
for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015
shipped in
ambient
General description
Purification technologies include activated carbon for the removal of free chlorine, polyphosphate beads to protect against scaling and precipitates, and a pleated filter for the removal of particulates and colloids. This pretreatment cartridge improves your system′s performance and extends its lifetime.
Application
- For use with Milli-Q® IQ/IX 7010/15.
- Optimally protects RO membranes from free chlorine, colloids, particles and minerals found in hard feed water.
- Improves system performance and lifetime.
Features and Benefits
- Pleated filter removes particulates and colloids, and activated carbon block removes free chlorine from hard feed water to ensure RO membrane performance over years
- Polyphosphate beads protect against scaling and precipitates
- e-Sure tag enables RFID connection with the system, for seamless consumable status monitoring, data management and full traceability.
- Supplied with a Drain Cap, to remove excess water and reduce the weight of the exhausted cartridge at disposal.
- 63% of the parts suppliers are ISO 14001 environmental management system certified.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description For Milli-Q® IQ/IX 7010/15 systems to protect RO membranes from hard feed water. This product replaces IPAKGARH2. | description For Milli-Q® IQ/IX 7010/15 water systems to protect RO membranes. This product replaces IPAKGARA2. | description For Milli-Q® IQ/IX 7003/05 and Milli-Q® EQ 7008/16 water systems to protect RO membranes. This product replaces IPAKGARA1. | description For Milli-Q® IQ/IX 7003/05, Milli-Q® EQ 7008/16 water systems to protect RO membranes from hard feed water. This product replaces IPAKGARH1. |
| compatibility for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015, for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015 | compatibility for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7015, for use with Milli-Q® IX 7010, for use with Milli-Q® IQ 7010 | compatibility for use with Milli-Q® IQ 7005, for use with Milli-Q® IX 7003, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016 , for use with Milli-Q® IX 7005, for use with Milli-Q® IQ 7003 | compatibility for use with Milli-Q® IQ 7005, for use with Milli-Q® IX 7003 , for use with Milli-Q® IQ 7003, for use with Milli-Q® EQ 7016, for use with Milli-Q® EQ 7008, for use with Milli-Q® IX 7005 |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| packaging units of 1 | packaging units of 1 | packaging units of 1 | packaging units of 1 |
| Quality Level 300 | Quality Level 300 | Quality Level 300 | Quality Level 300 |
| input feed water nature tap water (within specifications of the water purification system) | input feed water nature tap water (within specifications of the water purification system) | input feed water nature tap water (within specifications of the water purification system) | input feed water nature tap water (within specifications of the water purification system, but with hardness (as CaCO3) 300 ppm) |
| cartridge H 39.5 cm (15.5 in.) | cartridge H 39.5 cm (15.5 in.) | cartridge H 39.5 cm (15.5 in.) | cartridge H 39.5 cm (15.5 in.) |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



