CWSCF1E0
Milligard® 1.2/0.5 µm nominal, Cartridge
pore size 1.2/0.5 μm, cartridge nominal length 10 in. (25 cm), Code F (double open end w/flat gaskets)
Synonym(s):
Milligard® Cartridge Filter 10 in. Code F 0.5 µm
Select a Size
+43 1 3602 77 47 43or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+43 1 3602 77 47 43or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
material
mixed cellulose esters (MCE)
Quality Level
reg. compliance
meets EU framework regulation [1935/2004/EC] (all component materials; regarding materials and articles intended to contact food)
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Milligard®
feature
hydrophilic
manufacturer/tradename
Milligard®
technique(s)
prefiltration: suitable
L
10 in.
W
2.9 in.
cartridge nominal length
10 in. (25 cm)
filtration area
0.7 m2
impurities
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤50 mg/cartridge
matrix
Milligard®
pore size
1.2/0.5 μm nominal pore size
1.2/0.5 μm pore size
input
sample type liquid
cartridge code
Code F (double open end w/flat gaskets)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer to the installation and wetting sections of OptiScale®-25 user guide and introduction section of the Mixed cellulose esters Tech Brief
- Storage Statement: Please refer to the Mixed cellulose esters Tech Brief
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Specifications
Preparation Note
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service