Skip to Content
Merck
All Photos(1)

Key Documents

CVGB01TP

Millipore

Hydrophobic Durapore® 0.22 µm, Cartridge

pore size 0.22 μm

Synonym(s):

Durapore® CVGB Cartridge Filter 10 in. 0.22 µm Code 0

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +43 1 3602 77 47 43or

.


Select a Size

Change View
3 EA
Inquire

About This Item

UNSPSC Code:
23151806
eCl@ss:
27293007

This item is not able to be purchased as a guest user. For further information, please contact us at +43 1 3602 77 47 43or

.

material

PVDF

Quality Level

sterility

non-sterile

Sterilization Compatibility

steam-in-place compatible

product line

Durapore®

feature

hydrophobic

manufacturer/tradename

Durapore®

technique(s)

sterile filtration: suitable

L

10 in.

W

2.7 in.

cartridge nominal length

10 in.

filtration area

0.69 m2

matrix

Durapore®

pore size

0.22 μm pore size

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service