Skip to Content
Merck
All Photos(1)

Key Documents

CUP0300

Millipore

Cogent® µScale TFF system 100–240 VAC, 50–60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

AC/DC input

100 V / 240 V, 50-60 Hz

material

316L stainless steel holder (filter)
PTFE stir bar(s)
Tygon® PVC tubing
plastic tubing (GORE STA-PURE (platinum-cured silicone expanded PTFE))
polycarbonate valve (vent)
polypropylene fitting (Luer)
polysulfone flow cell
silicone O-ring (for vent)
silicone O-ring
titanium sensor (pressure)

feature

holdup volume< 3 mL (excluding cassette)

manufacturer/tradename

Cogent®

parameter

0-5.5 bar max. inlet pressure (0-80 psi)
0.02-0.33 L/min flow rate
1 L sample volume
16 mL min. working volume
4-25 °C temperature

H

62 cm (24.40 in.)

W

41 cm (16.14 in.)

depth

48 cm (18.89 in.)

filtration area

0.005-0.0264 m2

weight

30 kg (66 lb)with holder

Related Categories

Components

Includes tank, Pellicon® holder, and complete tubing assembly and sensors

Specifications

The Cogent® μScale system meets the requirements of the Low Voltage Directive 73/23/EEC and the EMC Directive 89/336/EEC, and is CE marked.

Legal Information

COGENT is a registered trademark of Merck KGaA, Darmstadt, Germany
Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany
Tygon is a registered trademark of Saint-Gobain Performance Plastics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service