Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea |
About This Item
This item is not able to be purchased as a guest user. For further information, please contact us at +43 1 3602 77 47 43or
.Quality Segment
material
polyethersulfone membrane, polypropylene housing, polypropylene support, polypropylene vent cap
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
EMPROVE® Filter, Milligard®
feature
hydrophilic
manufacturer/tradename
Milligard®
parameter
1.38 bar max. differential pressure (20 psid) at 25 °C (Reverse), 5.52 bar max. differential pressure (80 psid) at 4-25 °C (Forward)
technique(s)
bioburden reduction: suitable
L
22.8 in.
W
2.7 in.
cartridge nominal length
20 in. (50 cm)
diam.
69 mm (2.71 in.)
filtration area
1.20 m2
impurities
<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction; meeting requirements of USP <85>, EP 2.6.14 and JP 4.01)
matrix
Milligard® PES
pore size
1.2/0.2 μm nominal pore size, 1.2/0.2 μm pore size
input
sample type liquid
cartridge code
Code 7
General description
Features and Benefits
Preparation Note
Autoclave wet 25x, 60 minute cycles at 128°C. In-line steam (wet): 10 forward cycles, 30 min.,
135 °C at ≤0.34 bar (5 psid) and 5 reverse cycles,
30 min., 135 °C at ≤0.07 bar (<1 psid)*.
*Devices were validated using steam at full differential pressure starting at 31 psid to a final differential pressure of 1 psid, resulting in a calculated average of 4 psid in forward and reverse directions.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIGARD® PES Membrane user guide
- Storage Statement: Please refer Filters with MILLIGARD® PES Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description pore size 1.2/0.2 μm, cartridge nominal length 20 in. (50 cm) | description pore size 1.2/0.2 μm, cartridge nominal length 30 in. (75 cm) | description pore size 1.2/0.45 μm, cartridge nominal length 20 in. (50 cm) | description pore size 1.2/0.2 μm, cartridge nominal length 10 in. (25 cm) |
| pore size 1.2/0.2 μm nominal pore size, 1.2/0.2 μm pore size | pore size 1.2/0.2 μm nominal pore size, 1.2/0.2 μm pore size | pore size 1.2/0.45 μm pore size | pore size 1.2/0.2 μm nominal pore size, 1.2/0.2 μm pore size |
| technique(s) bioburden reduction: suitable | technique(s) bioburden reduction: suitable | technique(s) prefiltration: suitable | technique(s) bioburden reduction: suitable |
| filtration area 1.20 m2 | filtration area 1.8 m2 | filtration area 1.20 m2 | filtration area 0.6 m2 |
| product line Milligard®, EMPROVE® Filter | product line Milligard®, EMPROVE® Filter | product line Milligard®, EMPROVE® Filter | product line Milligard®, EMPROVE® Filter |
| matrix Milligard® PES | matrix Milligard® PES | matrix Milligard® PES | matrix Milligard® PES |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
Still not finding the right product?
Explore all of our products under Milligard® PES 1.2/0.2 µm nominal, Cartridge
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Difficulty Finding Your Product Or Lot/Batch Number?
How to Find the Product Number
Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).
Example:
Additional examples:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
enter as 1.000309185)
Having trouble? Feel free to contact Technical Service for assistance.

