Skip to Content
Merck
All Photos(1)

Documents

CGW374SB1

Millipore

Bevigard-P Cartridge Filter

pore size 1.0/0.2 μm, cartridge nominal length 40 in. (100 cm), Code 7

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

borosilicate glass fiber (BGF) prefilter
polypropylene device
polypropylene support
silicone seal

reg. compliance

meets EU 1935/2004/EC (all component materials; regarding materials and articles intended to contact food)
meets FDA 21 CFR 177-182 (all component materials)

manufacturer/tradename

Bevigard

parameter

3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C

cartridge nominal length

40 in. (100 cm)

device size

40 in.

filter diam.

2.8 in. (7.1 cm)

filter filtration area

1.84 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)

gravimetric extractables

≤140 mg/cartridge

matrix

Bevigard-P

pore size

1.0/0.2 μm pore size

code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Device configuration: Cartridge
Cartridge type: Liquid

Application

Food and Beverage: Beer, Bottled Water, Wine

Features and Benefits

Format: Double Layer

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method: 10 autoclave cycles or SIP at 121°C for 30 min

This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: The extractables level was ≤ 140 mg per 10-inch cartridge after 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 20 L

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer to installation and wetting sections of OPTISCALE®-25 user guide and introduction section of Mixed cellulose ester Tech Brief
  • Storage Statement: Please refer to Mixed cellulose esters Tech Brief
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Bevigard is a trademark of Merck KGaA, Darmstadt, Germany
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service