Skip to Content
Merck

Skip To

CCGL09025

PVDF Membrane Filter, 0.22 μm Pore Size

Durapore®, filter diam. 90 mm, hydrophilic, charged

Synonym(s):

Charged Durapore® Membrane Filter, 0.22 µm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.22 μm pore size, 70 % porosity
Material:
PVDF , plain filter, white filter
Feature:
hydrophilic
Diam.:
90 mm
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

PVDF , plain filter, white filter

feature

hydrophilic

manufacturer/tradename

Durapore®, Millipore

parameter

>5 mL/min-cm2 water flow rate, 85 °C max. temp.

diam.

90 mm

filter diam.

90 mm

thickness

125 μm , typical

gravimetric extractables

≤0.5%

matrix

Durapore®

pore size

0.22 μm pore size, 70 % porosity

bubble point

≥45.0 psi, air with water at 23 °C

General description

Durapore® membranes provide high flow rates and throughput, low extractables and broad chemical compatibility.

Our Charged Hydrophlic Durapore membrane (CCGL) has a positive net charge which allows the membrane disc to separate negatively charged particles that are smaller than the rated pore size of the disc from the liquid solution.
Filter Type: Screen filter

Application

0.22 µm pore size, charged hydrophilic PVDF, 90 mm membrane

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GVWP01300GVWP00010GVWP14250
material

PVDF , white filter, plain filter

material

PVDF membrane, plain filter, white filter

material

PVDF membrane, plain filter, white filter

material

PVDF membrane, plain filter, white filter

parameter

>5 mL/min-cm2 water flow rate, 85 °C max. temp.

parameter

>1 mL/min-cm2 water flow rate, 2 L/min-cm2 air flow rate, 85 °C max. temp.

parameter

>1 mL/min-cm2 water flow rate, 2 L/min-cm2 air flow rate, 85 °C max. temp.

parameter

>1 mL/min-cm2 water flow rate, 2 L/min-cm2 air flow rate, 85 °C max. temp.

pore size

0.22 μm pore size, 70 % porosity

pore size

0.22 μm pore size, 70 % porosity

pore size

0.22 μm pore size, 75 % porosity

pore size

0.22 μm pore size, 70 % porosity

manufacturer/tradename

Durapore®, Millipore

manufacturer/tradename

Durapore®, Millipore

manufacturer/tradename

Durapore®, Millipore

manufacturer/tradename

Durapore®, Millipore

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

filter diam.

90 mm

filter diam.

13 mm

filter diam.

-

filter diam.

142 mm


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters