Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
plain filter, polycarbonate membrane, white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Isopore™, Millipore
parameter
125 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), 140 °C max. temp., 4.08 L/min-cm2-psi air flow rate, ~85 mL/min-cm2 water flow rate at 10 psi (typical results)
diam.
142 mm
filter diam.
142 mm
thickness
25 μm
gravimetric extractables
<1%
refractive index
n
matrix
Isopore™
pore size
0.8 μm pore size, 5-20 % porosity
bubble point
≥1.17 bar, air with water at 23 °C
shipped in
ambient
General description
Application
- Reflective light microscopy
- SEM analysis
- Gravimetric analysis
- Air monitoring
- Asbestos monitoring
- Microplastics analysis
- Microplastics analysis grade water
Features and Benefits
- Isopore™ membrane particle retention property on membrane allows easy counting and analysis.
- Displays low background interference.
- Non-hygroscopic and reduced sample analysis time.
- Translucent material.
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| description Isopore™, filter diam. 142 mm, hydrophilic | description Isopore™, filter diam. 37 mm, hydrophilic | description Isopore™, filter diam. 47 mm, hydrophilic | description Isopore™, filter diam. 13 mm, hydrophilic |
| parameter 125 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), 4.08 L/min-cm2-psi air flow rate, 140 °C max. temp., ~85 mL/min-cm2 water flow rate at 10 psi (typical results) | parameter 125 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), 140 °C max. temp., 4.08 L/min-cm2-psi air flow rate, ~85 mL/min-cm2 water flow rate at 10 psi (typical results) | parameter 125 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), 140 °C max. temp., 4.08 L/min-cm2-psi air flow rate, ~85 mL/min-cm2 water flow rate at 10 psi (typical results) | parameter 10 L/min-cm2-psi air flow rate, 140 °C max. temp., 62 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), ~43 mL/min-cm2 water flow rate at 10 psi (typical results) |
| pore size 0.8 μm pore size, 5-20 % porosity | pore size 0.8 μm pore size, 5-20 % porosity | pore size 0.8 μm pore size, 5-20 % porosity | pore size 0.6 μm pore size, 5-20 % porosity |
| manufacturer/tradename Isopore™, Millipore | manufacturer/tradename Isopore™, Millipore | manufacturer/tradename Isopore™, Millipore | manufacturer/tradename Isopore™, Millipore |
| material plain filter, white filter, polycarbonate membrane | material plain filter, polycarbonate membrane, white filter | material plain filter, polycarbonate membrane, white filter | material plain filter, polycarbonate membrane, white filter |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
Still not finding the right product?
Explore all of our products under Polycarbonate Membrane Filter, 0.8 μm Pore Size
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
