Skip to Content
Merck
All Photos(2)

Documents

AQFA8X105

Millipore

Quartz Membrane Filter

Millipore, 8 in. x 10 in., hydrophilic

Synonym(s):

Hydrophilic Quartz membrane filter, Quartz Fiber Membrane Filter without binder, Quartz fiber membrane filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

plain filter
quartz membrane (fiber)
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

1.6 mL/min-cm2 water flow rate
950 °C max. temp.

W × L

8 in. × 10 in.

filter L × W

20 cm × 25 cm

thickness

430 μm

shipped in

ambient

General description

Filter Code: AQFA
Filter Type: Depth filter
Overview
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.

Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore′s pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).

The quartz filters also exhibit good weight and form stability.

Application

  • Measuring heavy metal concentrations and small amounts of particles
  • EPA PM10 monitoring• PM2.5 monitoring
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service