Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
42141504
NACRES:
NA.28
Pricing and availability is not currently available.
material
PVC
sterility
sterile; γ-irradiated
product line
eMcollect
shelf life
24 mo.
packaging
box of 50 units (Zip bags)
technique(s)
microbiological culture: suitable
L × W × thickness
10 cm × 10 cm × 0.5 mm, Template Size
application(s)
food and beverages
storage temp.
15-25°C
General description
The eMcollect template is specifically engineered for surface sampling in food safety and hygiene assessments. This sterile surface sampling tool is designed to be used with the sterile sponge for microbial surface sampling in laboratories and by food industry professionals seeking reliable and effective sampling solutions. eMcollect template is specifically tailored to meet the requirements of ISO 17604, ensuring an accurate sampling area on carcasses by maintaining the necessary 100 cm² sampling area.
Application
eMcollect template is used for microbial sampling of surfaces in food processing environments, such as countertops, equipment, and utensils. This helps to mark the area for sampling ensuring compliance with food safety standards.
Features and Benefits
- Dimensions: The template measures 10 x 10 cm and is 0.5 mm thick, providing a standardized surface area for sampling.
- Material: Made from white PVC, the template is guaranteed for food contact, ensuring safety during use.
- Packaging: Each template is packaged in a zip bag measuring 18 x 25 cm, which includes a writing area for sample identification and documentation
- Sterilization: The templates are sterilized using gamma rays with a calibrated minimum dose of 20 kiloGrays, ensuring they are free from contaminants.
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.