Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea |
About This Item
This item is not able to be purchased as a guest user. For further information, please contact us at +43 1 3602 77 47 43or
.material
stainless steel
Quality Segment
needle size
2.0 mm
sterility
sterile
product line
NovaSeptum®
manufacturer/tradename
NovaSeptum®
H
260–460 mm
L
250 mm
W
280 mm
weight
0.5 kg
application(s)
sterile sampling
compatibility
for use with 5-port Holder TC 50.5
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with 5-port Holder TC 50.5 | compatibility for use with 9-port Holder TC 64 | compatibility for use with 5-port Holder TC 50.5 for NAC-USI, NAC-USM | compatibility for use with 9-port Holder TC 64 for NAC-USI, NAC-USM |
| product line NovaSeptum® | product line NovaSeptum® | product line NovaSeptum® | product line NovaSeptum® |
| material stainless steel | material stainless steel | material stainless steel | material stainless steel |
| application(s) sterile sampling | application(s) sterile sampling | application(s) sterile sampling | application(s) sterile sampling |
| W 280 mm | W 280 mm | W 280 mm | W 280 mm |
| H 260–460 mm | H 260–460 mm | H 260–460 mm | H 260–460 mm |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
