Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
NovaSeptum® Cell Culture Sampling Unit; High Purity Application, 5x100mL
Quality Segment
material
316L stainless steel cannula (ASTM), TPE tubing (medical grade), polyester body, polyethylene bag (drainage), polyethylene bag (sampling), silicone septum (medical grade platinum-cured)
needle size
2.0 mm
sterility
sterile
packaging
pkg of 5 × 50 mL
manufacturer/tradename
NovaSeptum®
parameter
-20-50 °C max. temp. (-4-122 °F), 0.3 bar max. sampling pressure (4.35 psi)
impurities
≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
fitting
inlet septum unit (with a 2 mm needle), Luer outlet fitting (3-piece)
storage temp.
10-30°C
General description
With the NovaSeptum® High Purity Unit, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.
The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for bacterial counting and sampling from bioreactors, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.
Application
Preparation Note
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description 5x100mL | description 5x250mL | description 1000mL | description 250mL |
| material 316L stainless steel cannula (ASTM), polyester body, polyethylene bag (sampling), TPE tubing (medical grade), silicone septum (medical grade platinum-cured), polyethylene bag (drainage) | material 316L stainless steel cannula (ASTM), TPE tubing (medical grade), polyester body, polyethylene bag (drainage), polyethylene bag (sampling), silicone septum (medical grade platinum-cured) | material 316L stainless steel cannula (ASTM), polyester body, polyethylene bag (drainage), polyethylene bag (sampling), polyethylene tubing, silicone septum (medical grade platinum-cured) | material 316L stainless steel cannula (ASTM), polyester body, polyethylene bag (drainage), polyethylene bag (sampling), polyethylene tubing, silicone septum (medical grade platinum-cured) |
| fitting inlet septum unit (with a 2 mm needle), Luer outlet fitting (3-piece) | fitting inlet septum unit (with a 2 mm needle), Luer outlet fitting (3-piece) | fitting inlet septum unit (with a 2 mm needle), Luer outlet fitting (3-piece) | fitting inlet septum unit (with a 2 mm needle), Luer outlet fitting (3-piece) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| parameter -20-50 °C max. temp. (-4-122 °F), 0.3 bar max. sampling pressure (4.35 psi) | parameter -20-50 °C max. temp. (-4-122 °F), 0.3 bar max. sampling pressure (4.35 psi) | parameter -20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi) | parameter -20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi) |
| storage temp. 10-30°C | storage temp. 10-30°C | storage temp. 10-30°C | storage temp. 10-30°C |
| packaging pkg of 5 × 50 mL | packaging pkg of 5 × 250 mL | packaging pkg of 1 L | packaging pkg of 50 × 250 mL |
Still not finding the right product?
Explore all of our products under NovaSeptum® Cell Culture Sampling Unit; High Purity Application
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

